missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Tall-Form Class B Measuring Cylinders
Designed with permanent graduations moulded in for reproducibility.
Brand: Kartell™ 0157400
Code : A0
Additional Details : Weight : 0.01000kg
Description
Designed with permanent graduations moulded in for reproducibility.
- Made from Polymethylpentene (TPX™)
- Crystal clear
- Autoclavable and chemical resistant
- Can be used for liquids up to 170°C
- No wetting or meniscus
- Chemically cleaner than glass and non-absorbant
- With pentagon base for added stability
- Suitable for food stuff
Specifications
170°C | |
Foodstuff | |
315 mm |
Cylindrical | |
Pentagonal | |
Graduated Measuring Cylinder |