missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Cryotome™ Cryostat Cryocassettes, 25mm dia. Crosshatched
Shop All Epredia Products
Click to view available options
Product Type:
10 mm Circular Cryocassette
Annular 25mm Cryocassette
Annular 35mm Cryocassette
Anti Roll Plate
Crosshatched 25mm Cryocassette
Crosshatched 40mm Cryocassette
Cryobar Cover
Debris Tray
Glass Anti-Roll Plate
Heat Extractor, Double-weight
Heat Extractor, Standard
Knife Guard
Narrow Brush
Narrow Shelf
Tool Shelf
Wide Brush
Wide Shelf
For Use With (Equipment):
FSE/FE
FSE/FE/SME/E
Unit Size:
Each
Pack of 4
Pack of 6
Description
- Multipositional heat extractor is incorporated on a vertical shaft for even freezing and easy removal from specimen; can be operated from any position on the freeze bar
- Freezing time is shortened if freezing stage and tissue are placed on active Peltier
- Freezing disc is used in conjunction with heat extractor, assisting in the flattening and freezing of tissue samples
Spezifikation
Spezifikation
| Description | Plastic (perspex) Anti-roll Plate |
| Product Type | Anti Roll Plate |
| For Use With (Equipment) | FSE/FE |
| Material | Plastic |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur