missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ CryoTags™ Roll

Product Code. 15791649 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Color:
Blue
Green
Red
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15791649 Blue Pack of 1000
15701659 Green Pack of 1000
15711659 Red Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15791649 Supplier Heathrow Scientific™ Supplier No. HEACRY2000B

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Flexible general use labels withstand cryogenic freezer storage conditions, autoclaving, boiling water baths and centrifugation without cracking, peeling, or degrading. (Available in a variety of colors for easy color coding.)

For secure uncompromised labeling

  • Temperature resistance -196°C to 150°C
  • Liquid and vapor phase LN2, water baths to 100°C
  • Autoclaving and moderate ovens to 150°C
  • Chemically inert resistant to most solvents and caustic agents
  • Adheres to most plastics (100% virgin PP tubes recommended), glass and metals
  • Withstands extreme temperatures without cracking, peeling, or degrading
  • Label sheets will not jam printers
  • Flexible polyolefin material and acrylic adhesive
  • Unique combo expands and contracts together with temperature fluctuations
  • Autoclavable
  • Waterproof
  • Disposable

Specifications

Adhesive Type Acrylic
Color Blue
Finish Matte
Format Roll
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Liquid and vapor phase LN2, water baths, autoclaving and moderate ovens, freezers
Labels per Row 1
Labels per Sheet 200
Temperature Range (Metric) -196°C to +150°C
Dimensions (L x W) 3.8 x 1.3 cm
Length (English) 1.5 in.
Length (Metric) 38 mm
Width (English) 0.75 in.
Width (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.