missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ CryoStar™ NX70 Cryostat without Blade Carrier
Shop All Epredia Products
Click to view available options
Product Type:
NX70 Cryostat
Configuration:
Standard Version
With Cold D
With Cold D and Vacutome
With Vacutome
Unit Size:
1 pack
Description
Standard Features
- Knife advance
- Multi-axis specimen orientation
- High quality motorized sectioning
- Specimen retraction
Optional Features
- Cold Disinfection with Cryostar NX70 D
- Vacutome with Cryostar NV70 V
- Both Cold Disinfection and Vacutome with Cryostar NX70 DV
Ease of Use
- Large open chamber with bright LED lighting
- Integrated color LCD touch screen
- Joystick
Temperature Control
- Precise control through periods of prolonged use
- Rapid Response Temperature Control cools object holder, blade holder and cryobar only
Comfortable Ergonomic Design
- Integrated electronic height adjustment from 32 to 44 inches
- Form-fitting front panel and arm rest to reduce user fatigue
Specifications
Specifications
| Product Type | NX70 Cryostat |
| Certifications/Compliance | Certificate of Hygiene, CE Marked |
| Defrost | Programmed/Immediate |
| Display | Integrated Color LCD Touchscreen |
| Includes | All standard features: electronic height adjustment, Rapid Response Temperature Control, multi-axis specimen orientation, motorized sectioning, specimen retraction, form-fitting design |
| Lighting | LED |
| Knife Temperature Control | -35°C to -5°C at 20°C room temp. (decrease 0.5°C/1°C room temp. increase) |
| Sectioning Range | 0.5 to 100μm (Fine Section), 5 to 500μm (Trim Section) |
| Specimen Approach Manual | 3 mm/sec. max. (variable speed by joystick control) |
| Specimen Orientation | x- and y-axes universal 7° with zero positioning; z-axis up to 360° |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
