missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ CryoStar™ NX50 Cryostat With Blade Carrier
Manual cryostat designed to accommodate the needs of the routine clinical laboratory by offering a form-fitting ergonomic design, with optional height adjustment, vacutome and cold D disinfection.
£28055.00 - £35635.00
Product Code | Brand | Configuration | Includes | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Configuration | Includes | Voltage | Price | Quantity & Availability | |||
15390775
|
Epredia™
957130L |
OPHVD | Object Cooling, Peltier, Height Adjustment, Vacutome, Cold Disinfection, Low-profile Blade Carrier | 110/120 V |
£35635.00
1 pack |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15310785
|
Epredia™
957230L |
OPHV | Object Cooling, Peltier, Height Adjustment, Vacutome, Low-profile Blade Carrier | 110/120 V |
£31255.00
1 pack |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15320775
|
Epredia™
957100L |
OPD | Object Cooling, Peltier, Cold Disinfection, Low-profile Blade Carrier | 100/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15350775
|
Epredia™
957110L |
OPHD | Object Cooling, Peltier, Height Adjustment, Cold Disinfection, Low-profile Blade Carrier | 110/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15370775
|
Epredia™
957120L |
OPDV | Object Cooling, Peltier, Cold Disinfection, Vacutome, Low-profile Blade Carrier | 100/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15330785
|
Epredia™
957250L |
OP | Object Cooling, Peltier, Low-profile Blade Carrier | 100/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15360785
|
Epredia™
957260L |
OPH | Object Cooling, Peltier, Height Adjustment, Low-profile Blade Carrier | 110/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
The CryoStar NX50 Cryostat follows in the footsteps of the popular CryoStar NX70 Cryostat by offering standard features well-suited to the routine clinical histology laboratory.
Ergonomic/Safety features
- Optional height adjustment from 82-112 cm to allows for sectioning while sitting or standing and accommodates users of different heights quickly
- Body contoured band and integrated arm rest controls
- Motorised coarse advance to max 3 mm/s
- Cold Disinifection (Optional) Disinfections the cold cryochamber in just 50 minutes.
- Handwheel lock, blade guard and magnetic blade removal tool
- 3 Program memory for storage of regular sectioning parameters
- Touch screen operation with intuitive software to accommodate multiple users
- Manual sectioning - For motorized sectioning please see the NX70 cryostat
- Spacious stainless steel chamber for workflow organisation
- Chamber cooling to -25°C±2°C (at 20°C ambient)
- Separate specimen head cooling to -43°C±2°C (at 20°C ambient)
- Continuously cooled knife holder to -27°C±2°C (at 20°C ambient)
- 18 cryobar storage positions including 1 quick freeze location
- Integrated peltier fast freezing device rapidly cools to -57°C±3°C
- Vacutome (Optional) for stretching of cryosections
- Manual light touch rotary flywheel
- Section thickness from 0.5 μm to 500 μm
- Precise stepping motor blade advance for minimal vibration
- when sectioning
- Vertical stroke length of 64 mm
- 48 mm horizontal feed range
- 20 μm specimen retraction on return stroke, with optical indication
- Sample orientation adjustable 8° in the Y axis for increased stability and 360° z axis rotation
- Standard unit includes Rapid Response Object Head Temperature Control, form-fitting design and color touch screen user interface for control of instrument functions
- Optional features include integrated height control, cold disinfection module and vacutome system
Specifications
Cryostat with Carrier |