missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames

Product Code. 15865232 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
CryoPlus 1 and 2, Rack 4000003, 4000004, 4000011
CryoPlus 1 and 2, Rack 4000001, 4000002, 4000379
CryoPlus 1, Rack 4000005
CryoPlus 3, Rack 4000001, 4000002
CryoPlus 4, Rack 4000001, 4000002, 40000379
CryoPlus 4, Rack 4000003, 4000004, 4000011
CryoPlus 4, Rack 4000005
Height (English) Exterior:
3.5 in.
4 in.
5 in.
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Height (English) Exterior Unit Size
15865232 CryoPlus 4, Rack 4000005 4 in. Each
10192054 CryoPlus 1, Rack 4000005 4 in. Each
10673175 CryoPlus 1 and 2, Rack 4000001, 4000002, 4000379 3.5 in. Each
15104649 CryoPlus 1 and 2, Rack 4000003, 4000004, 4000011 5 in. Each
10642425 CryoPlus 3, Rack 4000001, 4000002 3.5 in. Each
10556654 CryoPlus 4, Rack 4000001, 4000002, 40000379 3.5 in. Each
15196395 CryoPlus 4, Rack 4000003, 4000004, 4000011 5 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15865232 Supplier Thermo Scientific™ Supplier No. 4000068
  • ONLINE EXCLUSIVE PRICE
    £489.15
    £437.71 / Pack of 1
    Save £51.44
    10% Off
 Restricted Item
Estimated Shipment: 09-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Incorporate Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames with CryoPlus™ LN2 cryopreservation storage systems for a complete storage solution.

Incorporate Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames with CryoPlus™ LN2 cryopreservation storage systems for a complete storage solution.

Vertical

  • 5.0 inch riser for rack model no. 4000011

Square

  • 3.5 inch riser for rack model no. 4000001
  • 3.5 inch riser for rack model no. 4000002
  • 4.0 inch riser for rack model no. 4000005
  • 5.0 inch riser for rack model no 4000003
  • 5.0 inch riser for rack model no. 4000004

SUC-1 (Canister Cane Storage)

  • 3.5 inch riser for rack model no. 4000379

Arrowhead

  • 4.0 inch riser for rack model no. 4000097
  • 4.0 inch riser for rack model no. 4000100
  • 4.0 inch riser for rack model no. 4000101
  • 4.0 inch riser for rack model no. 4000108
  • 4.0 inch riser for rack model no. 4000109
  • 4.0 inch riser for rack model no. 4000110
  • 4.0 inch riser for rack model no. 4000111

Frames

  • Bag capacity 50mL, Fenwal 4R9951, 6 places for cassettes
  • Bag capacity, 250mL, Fenwal 4R5461, 4 places for cassettes
  • Bag capacity, 500mL, Fenwal 4R5462, 4 places for cassettes
TRUSTED_SUSTAINABILITY

Specifications

Type Riser
Capacity (Metric) 500 mL
For Use With (Equipment) CryoPlus 4, Rack 4000005
Height (English) Exterior 4 in.
Holds Racks
Rack Capacity 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.