missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoPlus™ Storage Systems

Product Code. 10365854 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
90 L
200 L
340 L
552 L
Voltage:
200/230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10365854

Brand: Thermo Scientific™ 7407

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Increase valuable laboratory storage space with these cryogenic storage systems.

Increase valuable laboratory storage space with Thermo Scientific™ CryoPlus™ Storage Systems, which store up to 38,500 vials (2.0 mL). The ideal combination of liquid nitrogen, storage reliability and microprocessor technology, the CryoPlus Series LN2 Storage System provides precise and accurate control over all parameters without complicated programming.

Key Features
  • 16 preset audible and visual alarm combinations provide maximum product protection
  • Automatic defogger incorporated into the manual fill index to improve visibility during retrieval
  • Liquid level sensor and fill port within vacuum space, for maximum storage and sensor protection
  • Front-mounted key lock and rear-mounted recessed power switch; control panel can also be locked
  • Temperature sleeve (included) provides colder temperatures and efficient vapor phase operation

Microprocessor Control

  • Precise liquid level control with over 16 parameters; with autofill system
  • Control panel mounted on top for convenient access and easy touchpad programming
  • Digital temperature display sensor located under the lid; this indicates the highest temperature reading inside the tank
  • 24 tricolor LEDs continuously display actual liquid nitrogen level and high-level/low-level setpoints
  • Alarm contacts for remote monitoring of storage tank conditions

Durable Construction

  • Low-profile tank with vacuum-insulated, stainless-steel chamber
  • Counterbalanced lid with foamed-in-place, high density polyurethane insulation; dedicated vent; 100% clearance
  • Two independent, flexible lid gaskets reduce moisture migration into the chamber
  • Heavy-duty casters
  • 2mL vials based on rack configuration

Ordering Information:

Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your Customer Service Representative for details.

Includes:

CryoPlus 1 has 0.5in. 45° flare, 4ft. (1.2m) flexible hose. CryoPlus 2, 3, and 4 come with 0.5in. 45° flare, 6ft. (1.8m) flexible hose.

TRUSTED_SUSTAINABILITY

Especificaciones

Type Auto-Fill LN2 Cryo
Capacity (English) 19.49 cu. ft.
Capacity (Metric) 552 L
No. of Doors 1
Chamber Material Stainless Steel
Insulation Polyurethane
Dimensions (L x W x H) Exterior 50 x 43.5 x 47 in. (127 x 110.5 x 119.4 cm)
Depth (English) Interior 27.5 in.
Depth (Metric) Interior 69.9 cm
Height (English) Exterior 47 in.
Height (Metric) Exterior 119.4 cm
Length (English) Exterior 50 in.
Length (Metric) Exterior 127 cm
Width (English) Exterior 43.5 in.
Width (Metric) Exterior 110.5 cm
Diameter (English) 39.5 in.
Diameter (Metric) 100.3 cm
Monitoring Options Remote Alarm Contacts
Voltage 200/230 V
Electrical Requirements 200 - 230 V 50/60 Hz
Frequency 50/60 Hz
Vial Capacity 36,400 to 38,500
Shipping Weight (Metric) 485.3 kg
Weight (English) 820 lb.
Weight (Metric) 371.9 kg
Holds Vials (38,500 x 2 mL)
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado