missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers

Product Code. 17843394 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
CryoPlus 1
CryoPlus 1, 2, 3, 4
CryoPlus 2
CryoPlus 3
CryoPlus 4
Holds:
Bags (25 mL)
Fenwal 4R5461 Bags (250 mL)
Fenwal 4R5462 Bags (500 mL)
Fenwal 4R9951 Bags (50 mL)
Gambro DF-200 Bags (500 mL)
Gambro DF-700 Bags (700 mL)
Vials (2 mL)
Type:
Canister
Canister Cane Storage, Vapor Phase
Frames, Liquid Phase
Frames, Vapor Phase
Platform Divider
Sliding Canister
Unit Size:
1 set
Each
Pack of 6
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Holds Type Unit Size
17843394 CryoPlus 1, 2, 3, 4 Gambro DF-700 Bags (700 mL) Canister Each
11841200 CryoPlus 3 Gambro DF-200 Bags (500 mL) Platform Divider Each
11851200 CryoPlus 3 Gambro DF-700 Bags (700 mL) Platform Divider Each
11861200 CryoPlus 4 Gambro DF-200 Bags (500 mL) Platform Divider Each
11857993 CryoPlus 2 Fenwal 4R5462 Bags (500 mL) Platform Divider Each
10705725 CryoPlus 1, 2, 3, 4 Gambro DF-200 Bags (500 mL) Canister Each
10091584 CryoPlus 1, 2, 3, 4 Fenwal 4R5461 Bags (250 mL) Canister Each
10386764 CryoPlus 1, 2, 3, 4 Fenwal 4R5462 Bags (500 mL) Canister Each
15549251 CryoPlus 1, 2, 3, 4 Gambro DF-200 Bags (500 mL) Canister Each
15542066 CryoPlus 1, 2, 3, 4 Gambro DF-700 Bags (700 mL) Canister 1 set
11821200 CryoPlus 1, 2, 3, 4 Gambro DF-200 Bags (500 mL) Frames, Liquid Phase Each
11831200 CryoPlus 1, 2, 3, 4 Fenwal 4R5462 Bags (500 mL) Frames, Liquid Phase Each
15700797 CryoPlus 1, 2, 3, 4 Fenwal 4R5461 Bags (250 mL) Frames, Liquid Phase Each
11847993 CryoPlus 1, 2, 3, 4 Fenwal 4R5462 Bags (500 mL) Frames, Liquid Phase Each
15511701 CryoPlus 1, 2, 3, 4 Vials (2 mL) Canister Cane Storage, Vapor Phase Each
12790348 CryoPlus 1, 2, 3, 4 Fenwal 4R9951 Bags (50 mL) Canister Each
15247476 CryoPlus 1 Fenwal 4R9951 Bags (50 mL) Platform Divider Each
15227476 CryoPlus 1, 2, 3, 4 Fenwal 4R9951 Bags (50 mL) Frames, Vapor Phase Pack of 6
15366524 CryoPlus 1, 2, 3, 4 Fenwal 4R9951 Bags (50 mL) Frames, Liquid Phase Each
15855232 CryoPlus 1, 2, 3, 4 Bags (25 mL) Sliding Canister Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 17843394 Supplier Thermo Scientific™ Supplier No. 4000333
  • ONLINE EXCLUSIVE PRICE
    £64.98
    £59.76 / Pack of 1
    Save £5.22
    8% Off
 Restricted Item
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maximize capacity and protect sample integrity with Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers, for use with CryoPlus™ LN2 cryopreservation storage systems.

Maximize capacity and protect sample integrity. Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers are for use with CryoPlus LN2 cryopreservation storage systems. Ideal for storing blood, blood components and bone marrow.

Frames (liquid)

  • 50mL bag capacity, Fenwal 4R9951, holds 7 canisters
  • 250mL bag capacity, Fenwal 4R5461, holds 4 canisters
  • 500mL bag capacity, Fenwal 4R5462, holds 4 canisters
  • 500mL bag capacity, Gambro DF-200, holds 4 canisters
  • 700mL bag capacity, Gambro DF-700, holds 4 canisters

Canisters

  • 50mL bag capacity, Fenwal 4R9951, swing arm canister
  • 250mL bag capacity, Fenwal 4R5461, sliding canister
  • 500mL bag capacity, Fenwal 4R5462, sliding canister
  • 500mL bag capacity, Gambro DF-200, sliding canister
  • 500mL bag capacity, Gambro DF-200, swing arm canister
  • 700mL bag capacity, Gambro DF-700, sliding arm canister
  • 700mL bag capacity, Gambro DF-700, swing arm canister

Platform Dividers

  • 50mL Fenwal 4R9951 for frames and canisters
  • 250mL Fenwal 4R5461 for frames and canisters
  • 500mL Fenwal 4R5462 for frames and canisters
  • 500mL Gambro DF-200 for frames and canisters
  • 700mL Gambro DF-700 for frames and canisters
TRUSTED_SUSTAINABILITY

Specifications

Type Canister
Capacity (Metric) 700 mL
Door Style Sliding
For Use With (Equipment) CryoPlus 1, 2, 3, 4
Holds Gambro DF-700 Bags (700 mL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.