missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube FC660 Freezer, 230V/50Hz, EU/UK
GREENER_CHOICE

Product Code. 15634844
Change view
Click to view available options
Capacity (Metric):
660 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15634844 660 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15634844 Supplier Eppendorf™ Supplier No. F660300001

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Known for their energy efficiency and reliability, Eppendorf Ultra-Low Temperature (ULT) chest freezers like the CryoCube FC660 with 660 L offer worry-free, long-term storage of valuable samples. As samples are accessed from the top, cold air remains in the freezer, which reduces energy consumption.

CryoCube™ FC660, 660 L, ULT chest freezer, with LED interface, classic cooling liquids, and air-cooling, 230 V/50 Hz- Capacity: 660 L (23,3 ft3)- Consumes only 10,6 kWh/day- Floor space needed: 207 x 84 cm- Holds up to 52.000 samples- Pull-down time to -80 °C: 3 h 15 min- Compatible with CO2/LN2 injection system as backup for highest sample safety
TRUSTED_SUSTAINABILITY

Specifications

Type Freezers
Capacity (English) 23.3 cu. ft.
Capacity (Metric) 660 L
Insulation Polyurethane Foam
Casters yes
Dimensions (D x W x H) Interior 59 x 147 x 76 cm/23.2 x 57.9 x 29.9 in.
Dimensions (L x W x H) Exterior 84 x 207 x 107.5 cm/81.5 x 33.1 x 42.3 in.
Depth (English) Exterior 33.1 in.
Depth (English) Interior 23.2 in.
Depth (Metric) Exterior 84 cm
Depth (Metric) Interior 59 cm
Height (English) Exterior 42.3 in.
Height (English) Interior 29.9 in.
Width (English) Exterior 81.5 in.
Width (English) Interior 57.9 in.
Width (Metric) Exterior 207 cm
Width (Metric) Interior 147 cm
Footprint (Metric) 207 x 84 cm
Access Security Key Lock
Chart Recorder optional
Backup Systems CO2 or LN2 Optional
Amperage 6.0 A
Voltage 230 V
Electrical Requirements 230 V, 50 Hz
Wattage 10600 w
Compressor 2-stage
Refrigerant R404A / R508B
Rack Capacity 40
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.