missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F740h with LN2 Backup and Chart Recorder

CryoCube™ F740h Freezers with LN2 Backup and Chart Recorder offer secure sample protection and minimized running costs

Brand:  Eppendorf™ F740345012

Additional Details : Weight : 318.06000kg

 View more versions of this product

Product Code. 15987105

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Classic, LED interface
  • Green cooling liquids
  • Air-Cooling
  • 100 - 240 V/50-60 Hz
  • LN2 Backup
  • Chart Recorder
  • Volume: 740 L (26,1 ft3)
  • Consumes 11,8 kWh/day
  • Holds up to 57,600 samples
  • Pull-down time to -80°C: 4 h 10 min
  • Interior: Stainless Steel
  • Exterior: Powder-coated Steel
  • Polyurethane Foam, Vacuum Insulation Panels
Specifications

Specifications

740 L
3
Vacuum, Polyurethane Foam
Powder-coated Steel
LED
62.1 × 86.5 × 139 cm
Password Protected
100 to 240 V, 50 to 60 Hz
R290 / R170
Samples (57,600)
Pull-down time to -80°C: 4 h 10 min
Right
Stainless Steel
3
91.5 × 109.9 × 197.3 cm
Standard
LN2 (factory installed)
Consumes 11.8 kWh/day
357 to 366 kg
18 to 30
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers