missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F740h Freezers with CO2 Backup and Chart Recorder
Eppendorf™ CryoCube™ F740h Freezers with CO2 Backup and Chart Recorder offer secure sample protection and minimized running costs
Brand: Eppendorf™ F740344012
Additional Details : Weight : 315.95999kg
Description
- Classic, LED interface
- Green cooling liquids
- Air-Cooling
- Electrical Requirements: 100-240 V/50-60 Hz
- CO2 Backup
- Chart Recorder
- Volume: 740 L (26,1 ft3)
- Consumes 11,8 kWh/day
- Holds up to 57,600 samples
- Pull-down time to -80°C: 4 h 10 min
- Interior: Stainless Steel
- Exterior: Powder-coated Steel
- Polyurethane Foam, Vacuum Insulation Panels
Specifications
740 L | |
3 | |
Vacuum, Polyurethane Foam | |
Powder-coated Steel | |
LED | |
62.1 × 86.5 × 139 cm | |
Password Protected | |
100 to 240 V, 50 to 60 Hz | |
R290 / R170 | |
Samples (57,600) |
Pull-down time to -80°C: 4 h 10 min | |
Right | |
Stainless Steel | |
3 | |
91.5 × 109.9 × 197.3 cm | |
Standard | |
CO2 (factory installed) | |
Consumes 11.8 kWh/day | |
357 to 366 kg | |
18 to 30 |