missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F570hw, CR,CO2 EU/UK
GREENER_CHOICE

Product Code. 17112986
Click to view available options
Capacity (Metric):
570 L
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17112986

Brand: Eppendorf™ F571344131

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The Eppendorf CryoCube F570 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, the solid polyurethane foam shields your valuable samples.

  • CryoCube™ F570h, 570 L, ULT freezer, with LED interface, green cooling liquids, and air-cooling, handle left side, 5 shelves, 230 V/50 Hz (EU/GB)
  • Volume: 570 L (20.1 ft³), e.g. up to 40,000 samples
  • Efficient insulation, composed of traditional insulation and vacuum insulation panels, saves energy
  • Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
  • Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
  • Lockable main switch to prevent switch-offs by accident
  • Location for chart recorder for data documentation
  • Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept™ requires less force and provides easier access
  • Air-cooled as well as water-cooled versions for further energy saving
  • Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 20.1 cu. ft.
Capacity (Metric) 570 L
Inner Doors 5
Hinge Side Right
Insulation Polyurethane Foam
Display Classic
Casters Yes
Ports 2
Dimensions (D x W x H) Interior 57.5 x 76.5 x 126.5 cm (22.6 x 30.1 x 49.8 in.)
Dimensions (L x W x H) Exterior 89.8 x 110.3 x 195.0 cm (43.4 x 35.4 x 76.8 in.)
Depth (English) Exterior 35.4 in.
Depth (English) Interior 22.6 in.
Depth (Metric) Exterior 89.8 cm
Depth (Metric) Interior 57.5 cm
Height (English) Exterior 76.8 in.
Height (English) Interior 49.8 in.
Height (Metric) Interior 126.5 cm
Width (English) Exterior 43.4 in.
Width (English) Interior 30.1 in.
Width (Metric) Exterior 110.3 cm
Width (Metric) Interior 76.5 cm
Chart Recorder Optional
On-Board Datalogging Optional
Backup Systems CO2 (factory installed)
Amperage 7.0 A
Plug Type EU, UK
Voltage 230 V
Compressor 2-stage
Refrigerant R290 / R170
Rack Capacity 25
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.