missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F570h, CR LN2, EU/UK

Click to view available options
Capacity (Metric):
570 L
Unit Size:
Each
Description
- CryoCube™ F570h, 570 L, ULT freezer, with LED interface, VIP, green cooling liquids, and air-cooling, handle left side, 5 shelves, 230 V/50 Hz
- Volume: 570 L (20.1 ft³), e.g. up to 40,000 samples
- Efficient insulation, composed of traditional insulation and vacuum insulation panels, saves energy
- Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
- Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
- Lockable main switch to prevent switch-offs by accident
- Location for chart recorder for data documentation
- Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept™ requires less force and provides easier access
- Air-cooled as well as water-cooled versions for further energy saving
- Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
Specifications
Specifications
| Capacity (English) | 20.1 cu. ft. |
| Capacity (Metric) | 570 L |
| Inner Doors | 5 |
| Hinge Side | Right |
| Insulation | Polyurethane Foam |
| Display | Classic |
| Casters | Yes |
| Ports | 2 |
| Dimensions (D x W x H) Interior | 57.5 x 76.5 x 126.5 cm (22.6 x 30.1 x 49.8 in.) |
| Dimensions (L x W x H) Exterior | 89.8 x 110.3 x 193.6 cm (43.4 x 35.4 x 76.2 in.) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
