missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F101h ULT Freezer, with LN2-Backup

Click to view available options
Plug Type:
UK
Unit Size:
Each
Description
- Vacuum insulation panels allow for increased internal capacity with the same footprint as traditionally foamed freezers
- Inner doors are gasketed as well as insulated creating 2 separate compartments minimizing cold air loss while you access your samples
- Easy-to-read LED control panel and alarm status
- Special vacuum vent with plunger ergonomically located to gain immediate access to your freezer
- Inner doors can be quickly removed without the need for tools for easier and faster defrosting
- Full stainless steel interior for easy cleaning during maintenance and defrost cycles
- Powder-coated steel exterior
- Special low-temperature outer door seals allow gaskets to remain flexible at –86 °C and prevent ice buildup for easy access to samples
- Password protection of alarm and temperature setpoints to prevent unauthorized setting changes
- Plug type: UK
Specifications
Specifications
| Capacity (Metric) | 101 L |
| Temperature Range | -50°C to -86°C |
| No. of Doors | 1 |
| Inner Doors | 2 |
| Cabinet Material | Stainless Steel |
| Insulation | Vacuum, Polyurethane Foam |
| Interior | stainless steel |
| Exterior Finish | Powder-coated Steel |
| No. of Racks per Kit | 6 |
| Style | Upright |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
