Learn More
Thermo Scientific™ CryoBoxes™
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.
Brand: Thermo Scientific™
Code : 76
Additional Details : Weight : 4.11000kg
Description
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.
- Durable, all-plastic cryoboxes for short- or long-term storage
- Keyed lids on plastic cryoboxes prevent misalignment
- Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
- Printed grid on plastic lids for easy inventory management
- Economical chipboard/cardboard cryoboxes for short term storage
- Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
- Available with dividers from 25 to 169 tube storage
Specifications
Polycarbonate, 132 x 132 x 52mm | |
Gray | |
Square | |
100 (1 to 1.8 mL Vials) | |
10 x 10 | |
5.25 in. | |
5.25 in. | |
2.13 in. | |
1 kg |
Nunc Polycarbonate MAX-100 CryoStore Boxes | |
Polycarbonate | |
Cryo Box | |
4/Pk., 24/Cs. | |
5.25 x 5.25 x 2.13 in. (132 x 132 x 52 mm) | |
132 mm | |
132 mm | |
52 mm |