missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoBoxes™

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.

Brand:  Thermo Scientific™ 369647

Code : 76

Additional Details : Weight : 4.43000kg

 View more versions of this product

Product Code. 11321655

  • £555.00 / Pack of 30
In Stock
to see stock.
Add to basket

Description

Description

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic cryoboxes for short- or long-term storage
  • Keyed lids on plastic cryoboxes prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard cryoboxes for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage
Specifications

Specifications

Chipboard, 132 x 132 x 75mm
White
Square
81 (3.6 mL Vials)
9 x 9
5.32 in.
5.32 in.
2.87 in.
4.43 kg
Nunc Cardboard Boxes
Cardboard
Cryo Box
30/Pk., 30/Cs.
5.32 x 5.32 x 2.87 in. (132 x 132 x 75 mm)
132 mm
132 mm
75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers