missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Cryobox without Printed Codes
Shop All Tenak Products
Click to view available options
Color:
Green
Yellow
Unit Size:
Pack of 36
Description
- Constructed of polypropylene
- Can be used in temperatures as low as -90°C
- Autoclavable at 121°C for 20 minutes
- Boxes have a fixed grid divider with 9 x 9 cells and are suited for 1.2 mL and 2 mL cryogenic vials
Specifications
Specifications
| Description | 9 x 9 cells |
| Color | Yellow |
| Material | Polypropylene |
| Includes | Without printed codes |
| Withstand Temperature (Metric) | As low as -90°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction