missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Cardboard Cryoboxes 133 x 133mm

Product Code. 15270524 Shop All Tenak Products
Change view
Click to view available options
Dimensions (L x W x H):
133 x 133 x 130 mm
Unit Size:
Pack of 36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
15270524 133 x 133 x 130 mm Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15270524 Supplier Tenak™ Supplier No. TE22080

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For safe and secure storage in the laboratory. Tenak™ Cardboard Cryoboxes 133 x 133mm are made of fibreboard/cardboard.

  • White in color
  • Water-repellent for longer durability
  • Divider is also available

Specifications

Description Cryobox
Color White
Material Cardboard
Shape Square
Type Cryo Box
Dimensions (L x W x H) 133 x 133 x 130 mm
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 130 mm
Weight (Metric) 0.11 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.