missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Round Bottom 4 mL Polypropylene Tube with External Thread Cap

Click to view available options
Closure Color:
Natural
Yellow
Includes:
ID Writing Area, 150 Inserts
Unit Size:
Pack of 300
Description
- With or without ID writing area
- With Star foot base
- Sterile
- Non-pyrogenic and non-toxic
- Includes 100 white cap inserts
- Polyethylener case
- Dia. x Height: 12.4 x 83mm
Service Plan
No
Specifications
Specifications
| Diameter (Metric) | 12.4 mm |
| Product Type | Cryogenic Storage Tube |
| Closure Color | Yellow |
| Capacity (Metric) | 4 mL |
| Bottom Shape | Round (Starfoot) |
| Material | Polypropylene |
| Thread Style | External |
| Includes | ID Writing Area, 150 Inserts |
| Length (Metric) | 83 mm |
| Packaging | Polyethylene case |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction