missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cryo.s Freezing Tubes with Datamatrix Coding
GREENER_CHOICE

Product Code. p-7075480
Click to view available options
Bottom Shape:
Conical
Thread Style:
Internal
Volume (Metric) Working:
1 mL
This item is not returnable. View return policy

Product Code. 15972282

Brand: Greiner Bio-One 1232632DG

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For storage of biological samples. Greiner Bio-One Cryo.s Freezing Tubes with Datamatrix Coding comes with colored screw caps for easy identification of biological samples.

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic, non-cytotoxic, endotoxin-free
  • High thermal resistance (196°C to +121°C)
  • Laser-written ECC200 Datamatrix coding
  • Strong resistance to mechanical and ch

Compliance

CE

TRUSTED_SUSTAINABILITY

Specifications

Product Type Vial
Closure Color Natural
Bottom Shape Conical
Material Polyethylene
Thread Style Internal
Includes Cap inserts for labeling
Volume (Metric) Working 1 mL
Sterility Sterile
Closure Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.