missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Freezing Tubes with Datamatrix Coding

Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic, non-cytotoxic, endotoxin-free
- High thermal resistance (196°C to +121°C)
- Laser-written ECC200 Datamatrix coding
- Strong resistance to mechanical and ch
Compliance
CE
Specifications
Specifications
| Product Type | Vial |
| Closure Color | Natural |
| Bottom Shape | Conical |
| Material | Polyethylene |
| Thread Style | Internal |
| Includes | Cap inserts for labeling |
| Volume (Metric) Working | 1 mL |
| Sterility | Sterile |
| Closure Type | Screw Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?