missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cryo.s Cryogenic Tubes with Internal Thread
GREENER_CHOICE

Product Code. 10563821
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
Closure Color:
Blue
Green
Natural
Red
Yellow
Bottom Shape:
Conical Bottom, Starfoot Base
Round
Round (Self-standing)
Round (Starfoot)
Round Bottom, Starfoot Base
Includes:
White writing area; cap inserts for labeling
Writing Area, Cap Inserts
Unit Size:
Pack of 300
Pack of 500
This item is not returnable. View return policy

Product Code. 10563821

Brand: Greiner Bio-One 121278

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Manufactured with high-grade polypropylene for strength and high thermal resistance. Greiner BioOne™ Cryo.s Cryogenic Tubes with Internal Threads withstand a temperature range of -196 to +121°C.

  • Free of detectable human DNA, endotoxins, DNase and RNase
  • Sterile, non-pyrogenic, non-cytotoxic, no heavy metals contained
  • CE-marked (CE/IVD)
  • As a safety precaution Cryo.s should be stored in a freezer or exclusively in the gas phase over the liquid nitrogen
  • Suitable for shipment by air
  • With white, scratch-resistant writing area
  • 150 inserts per case (for additional labelling on the cap)
  • Suitable for storage at -20°C, -80°C and in the vapour phase of LN2
  • Multiple cap colours and working volumes
  • Ultra-pure medical grade, USP class VI certified polypropylene w/o leachables
  • Accessory storages boxes and working racks available
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cryogenic Storage Tube
Closure Color Yellow
Autoclavable Not Autoclavable
Capacity (Metric) 2 mL
Bottom Shape Round (Self-standing)
Material Polypropylene
Includes Writing Area, Cap Inserts
Temperature Range (Metric) -196°C to +121°C
Sterility Sterile
Graduated Yes
Closure Material Polypropylene
Height (Metric) 48 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.