missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cryo.s Conical Bottom 1 mL Polypropylene Tubes with Internal Thread Cap

Product Code. 15962282
Click to view available options
Closure Color:
Blue
Green
Natural
Red
Yellow
Closure Type:
Screw Cap
Threaded
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 15962282

Brand: Greiner Bio-One 123263

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Made of high-grade polypropylene which guarantees high thermal resistance.

  • Internal thread has silicone gasket
  • With ID writing area and star foot base
  • Sterile
  • Non-pyrogenic and non-toxic
  • Includes 150 white cap inserts
  • Dia. x Height: 12.5 x 42mm
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 12.5 mm
Product Type Cryogenic Storage Tube
Description Without writing area
Closure Color Natural
Capacity (Metric) 1 mL
Bottom Shape Conical
Material Polypropylene
Thread Style Internal
Includes Starfoot Base, ID writing area and 150 white cap inserts
Length (Metric) 48 mm
Sterility Sterile
Closure Type Threaded
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.