missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Conical Bottom 1 mL Polypropylene Tubes with Internal Thread Cap
Click to view available options
Closure Color:
Blue
Green
Natural
Red
Yellow
Closure Type:
Screw Cap
Threaded
Unit Size:
Pack of 500
Description
- Internal thread has silicone gasket
- With ID writing area and star foot base
- Sterile
- Non-pyrogenic and non-toxic
- Includes 150 white cap inserts
- Dia. x Height: 12.5 x 42mm
Specifications
Specifications
| Color | Natural |
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic |
| Description | With writing area |
| Closure Color | Red |
| Autoclavable | Not Autoclavable |
| Bottom Shape | Conical (Starfoot) |
| Material | Polypropylene |
| Includes | Writing Area |
| No. per Case | 500 |
| No. per Pack | 100 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction