missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tempshield™ Cryo-Protection™ Safety Kits
Click to view available options
:
Safety Kit; Color: Blue
Description
- Protects from ultra-cold temperatures down to -196°C
- State of the art materials and multi-layered construction
- Maximum thermal protection
- Maximum flexibility and dexterity
- Thermal inner linking wicks away moisture, maintaining comfort over prolonged use
- CE Cat. III, EN 511, EN 388, EN 420
- Lightweight, impact resistant face shield - visor maintains optical clarity
Specifications
Specifications
| Color | Blue |
| Includes | Waterproof Cryo-Gloves™ Mid-Arm (MA) size L, Cryo-Apron™ 42 inch length with adjustable, quick release neck and waist straps, Cryo-Protection™ Face Shield with ratchet head gear, pin and lock system and pivoting visor |
| For Use With (Application) | Dispending/transferring cryogenic liquids, removing samples from cryogenic liquids, any open cryogenic containers with the chance of exposure to liquids or splashes (not intended for immersion in liquid nitrogen or other cryogenic liquids) |
| Certifications/Compliance | CE Category III, EN 511, EN 388, EN 420 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction