missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Tempshield™ Cryo Gloves - Mid-Arm Length

Product Code. 15639316 Shop All Thermo Scientific Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
1 pair
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15639316 X-Large 1 pair
15383194 Small 1 pair
14835061 Medium 1 pair
12763847 Large 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15639316 Supplier Thermo Scientific™ Supplier No. 189563
  • ONLINE EXCLUSIVE PRICE
    £259.00
    £211.91 / 1 pairs
    Save £47.09
    18% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Multi-layered construction allows for thermal protection, flexibility, and dexterity which are essential features when function is important and safety is critical. High performance, thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods.

Multi-layered construction allows for thermal protection, flexibility, and dexterity which are essential features when function is important and safety is critical. High performance, thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods. Safety certified to meet EU standards for CE Cat. III: EN511, EN388, EN ISO 21420. Available in wrist, elbow, mid-arm, shoulder-length options.

  • Provides splash protection
  • Comfortable, lightweight, breathable

Certifications

CE Cat. III: EN 511, EN 388, EN ISO 21420

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Cat. III: EN 511, EN 388, EN ISO 21420
Description Mid-Arm Length
Color Blue
Hand Specific
Size X-Large
For Use With (Application) Handling Samples from Ultra Low Temperature and Cryogenic Storage
Length (English) 14 in.
Length (Metric) 35.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.