missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tempshield™ Cryo-Gloves™ Blue Waterproof Elbow Length Cryogenic Gloves
Click to view available options
Size:
Medium
Large
X-Large
Unit Size:
1 pair
Description
A thin, seamless 100% waterproof liner provides protection from spills and splashes. State-of-the art materials and multi-layered construction provides cryogenic protection for ultra-cold applications down to -196°C (-320°F).
- Cryogenic protection for ultra-cold applications down to -196°C (-320°F)
- Thin, seamless 100% waterproof liner provides protection from spills and splashes
- State-of-the art materials and multi-layered construction allow for a maximum level of thermal protection, flexibility, and dexterity
- High performance, thermal lining wicks moisture away from hands to maintain comfort over extended periods of wear
- Ideal for applications where function is important and safety is critical
- Not intended for immersion in liquid nitrogen or other cryogenic liquids
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420, EN 511 |
| Description | Elbow Length |
| Color | Blue |
| Hand | Specific |
| Product Type | Waterproof Cryogenic Gloves |
| Size | Large |
| EN388 Standard | Yes |
| For Use With (Application) | Dispensing/Transferring Cryogenic Liquids, Removing Samples from Cryogenic Liquids, and Open Cryogenic Containers with the Chance of Exposure to Liquids/Splashes |
| Series | Cryo-Gloves™ |
| Temperature (English) Min | -320°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction