missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Cryo Boxes with Slip Lid, 6 x 6 Array
Description
These boxes are available in six modern colors and include corresponding vents for draining condensed water.
- Boxes are adjustable in height
- Autoclavable
- Numerically coded
Specifications
Specifications
| Color | Clear |
| Material | Polypropylene |
| Shape | Square |
| Type | Cryo Box |
| Tube Array | 6 x 6 |
| Withstand Temperature (Metric) | -90°C to +121°C |
| Dimensions (L x W) | 133 x 133 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?