missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Cryo Boxes with 8 x 8 Grid, Adjustable Height
Description
- Composed of high quality polypropylene
- Height adjustable from 50 to 75 mm
- Features numerical coding and corresponding vents for draining condensed water
- Autoclavable
- Temperature-resistant from -90°C to 121°C
Specifications
Specifications
| Color | Clear |
| Material | Polypropylene |
| Type | Cryo Box |
| Holds | 64 Tubes |
| Includes | 8 x 8 Grid |
| Quantity | 5 Boxes |
| Sterility | Non-sterile |
| Withstand Temperature (Metric) | -90°C to 121°C |
| Dimensions (L x W x H) | 133 x 133 x 50/75 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?