missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DiversifiedBiotech Cryo-Babies™ and Cryo-Tags™

Description
- Cryogenic labels formatted for handwriting
- Our patented Cryo-Babies™ and Cryo-Tags™ withstand both long term cryogenic storage conditions and conventional freezer storage
- Cryogenic labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, microtubes, test tubes, glass vials, beakers and metal racks
- Cryo-Babies™ and Cryo-Tags™ also withstand flash/snap freezing in liquid nitrogen and dry heat up to 80°C
- Label Dimensions: 0.94 x 0.50 in. (24 x 13 mm)
- Low Temp -196° C
- Autoclavable
Specifications
Specifications
| Adhesive Type | Peel and Stick, Acrylic |
| Color | White |
| Finish | Semi-gloss |
| Format | Roll |
| Material | Polyolefin |
| Product Type | Ultra Reflective Letter Label |
| Sterility | Non-sterile |
| Dimensions (L x W) | 0.94 x 0.50 in. |
| Length (English) | 1.28 in. |
| Width (English) | 0.50 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?