Learn More
Croton oil
Description
Croton Oil is a natural source of phorbol, phorbol esters and glycerides of saturated fatty acids. Croton seeds are sometimes applied directly to the skin for muscle and joint pain. The main use for croton oil today is as an active ingredient in phenol-based facial peels. Dermatologists, plastic surgeons and other practitioners can vary the amount of croton oil in the peel to customize the treatment for a particular patient or skin area, such as on the neck or around the eyes. In Malaysia, people use croton oil in lamps and in soap.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Croton Oil is a natural source of phorbol, phorbol esters and glycerides of saturated fatty acids. Croton seeds are sometimes applied directly to the skin for muscle and joint pain. The main use for croton oil today is as an active ingredient in phenol-based facial peels. Dermatologists, plastic surgeons and other practitioners can vary the amount of croton oil in the peel to customize the treatment for a particular patient or skin area, such as on the neck or around the eyes. In Malaysia, people use croton oil in lamps and in soap.
Solubility
Soluble in alcohol, chloroform, ether, and petroleum ether. Insoluble in water.
Notes
Supplied as a crude extract
Specifications
Specifications
| Color | Brown to Yellow |
| Flash Point | 74°C (165°F) |
| Odor | Pungent |
| Quantity | 10 g |
| Solubility Information | Soluble in alcohol,chloroform,ether,and petroleum ether. Insoluble in water. |
| Physical Form | Oil |
| Chemical Name or Material | Croton oil |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.