missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Crossflow Y-Connector

Product Code. 18051663 Shop All Thermo Scientific Products
Change view
Click to view available options
Overall Length (Metric):
122 cm
Unit Size:
Each
Product Code. Overall Length (Metric) unitSize
18051663 122 cm Each
1 options
This item is not returnable. View return policy

Product Code. 18051663

Brand: Thermo Scientific™ A57936

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

In order to filter sample volumes larger than 3 liters (up to 6 liters), two Pierce Crossflow Filtration Cassettes can be connected using the Y connector accessory, which is supplied with the appropriate tubing sizes and fittings.

In order to filter sample volumes larger than 3 liters (up to 6 liters), two Pierce Crossflow Filtration Cassettes can be connected using the Y connector accessory, which is supplied with the appropriate tubing sizes and fittings. The tubing size required for connecting the cassettes is 16, while the size needed for the pump is 15. A pump head size of 15 is required for parallel running of two cassettes.

• The Y-connector connects the sample feed line to two Pierce Crossflow Cassettes
• Two cassettes are needed to process sample volumes ranging from 3–6 L.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material PVC
Overall Length (English) 4 ft.
Overall Length (Metric) 122 cm
Sterility Non-sterile
Thread Size Connects size 15 hose to two size 16 hoses
Product Type Plastic Hose Connection
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.