missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Cross Linked Dextran Matrix Cytodex 3

Product Code. p-8013236 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
100 g
10 g
500 g
Unit Size:
500g
Each
Product Code. Quantity unitSize
11329981 10 g Each
11399971 100 g Each
11309981 500 g 500g
3 options
This item is not returnable. View return policy

Product Code. 11329981

Brand: Cytiva 17048501

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Cytodex 3, formed by chemically coupling a thin layer of denatured collagen to the cross-linked dextran matrix, is the microcarrier of choice for cells that may be difficult to culture in vitro. Microcarrier culture is a technique which makes possible the practical high yield culture of anchorage-dependent cells. Cytodex has been specifically developed for the culture of a wide range of animal cells in culture volumes ranging from a few milliliters to more than six thousand liters. Using Cytodex in simple suspension culture systems provides yields of several million cells per milliliter. Formed by substituting a cross-linked dextran matrix with positively charged DEAE groups distributed throughout the matrix, is a general purpose microcarrier.
  • Designed for culture of primary cells or those with an epithelioid morphology, especially cells with low plating-efficiency or differentiated or sensitive cell-types which are normally difficult to grow, e.g., hepatocytes, endocrine cells.
  • Contains a layer of acid-denatured porcine collagen (gelatin) on the surface of the microporous matrix.
  • Designed to yield harvested cells of the highest viability.
  • Transparent for easy microscopic examination of attached cells.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cytodex 3
Quantity 10 g
Content And Storage Store in original container protected from direct sunlight in a dry, cool and well-ventilated area.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.