missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
All vials are made from 1st hydrolytic class glass. Opto-electronical supervision is provided at the glass processing machines. Additional in-process controls and a final QC inspection are also implemented to grant reliable product quality.
- Designed to fit various instrument manufacturers
- Vials with a flat bottom and crimped neck, with a 11mm mouth
- Made of clear, hydrolytic glass with wide and small openings
- Supplied in polypropylene boxes of 100 vials
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 11.6 mm |
| Material | Hydrolytic Glass (Class I) |
| Volume (Metric) | 1.5 mL |
| Neck Style | Small |
| No. per Pack | 100 |
| Packaging Type | Polypropylene Box |
| Base Style | Flat |
| Quantity | 100 Pk. |
| Closure Size | N11 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?