missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Crimp Neck Vials, N11, Clear

Product Code. 10153990 Shop All Macherey-Nagel Products
Change view
Click to view available options
Marking Spot:
No
Yes
Neck Style:
Small
Wide
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Marking Spot Neck Style unitSize
10153990 No Wide Pack of 100
10187451 No Small Pack of 100
10378001 Yes Wide Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10153990 Supplier Macherey-Nagel™ Supplier No. 70201HP
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store material for use in chromatography. Macherey-Nagel Crimp Neck Vials, N11, Clear are hydrolytic glass vials with 11mm crimp neck closures. Vials are manufactured under strict hygienic conditions to ensure high quality for a safe analysis. Packaged in 100 vials per polypropylene box.

All vials are made from 1st hydrolytic class glass. Opto-electronical supervision is provided at the glass processing machines. Additional in-process controls and a final QC inspection are also implemented to grant reliable product quality.

  • Designed to fit various instrument manufacturers
  • Vials with a flat bottom and crimped neck, with a 11mm mouth
  • Made of clear, hydrolytic glass with wide and small openings
  • Supplied in polypropylene boxes of 100 vials

Specifications

Color Clear
Diameter (Metric) Outer 11.6 mm
Material Hydrolytic Glass (Class I)
Volume (Metric) 1.5 mL
Neck Style Wide
No. per Pack 100
Packaging Type Polypropylene Box
Base Style Flat
Quantity 100 Pk.
Closure Size N11
Marking Spot No
Vial Type Crimp Neck Vial
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.