missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Crimp Caps
Click to view available options
Color:
Clear
Red
Red, Blue
Red, Clear
Red, Green
Red, Silver
Red, Yellow
Silver
Closure Size:
11 mm
20 mm
Material:
PTFE, Aluminum
PTFE, Rubber, Aluminum
PTFE, Rubber, Poly
PTFE, Silicone, Aluminum
PTFE, Silicone, Poly
Unit Size:
Pack of 1000
Description
- Made of the highest quality aluminum
- With PTFE seal
- Seals are available in a variety of colors for easy sample identification
Specifications
Specifications
| Material (Liner) | Rubber |
| Color | Red |
| Material | PTFE, Rubber, Aluminum |
| Septum | Clear PTFE/red Rubber |
| Quantity | 1000 Pk. |
| Type | Crimp Cap |
| Closure Size | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction