missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Crest Grip Gloves
Click to view available options
Size:
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Description
- GeniumTM is an eco friendly liner with 1/3 of the ingredients by weight that are sustainably sourced and that requires 30% less energy to be produced
- Crinkle effect on a nitrile foam providing oustanding grip in all conditions
- Stretch with recovery around 2-3x greater than nylon
- Superior abrasion resistance up to 18,000 Cycles
- No Particle shedding
- Super soft liner
- Anatomically designed with moisture wicking to deliver great comfort
- Sanitized™ antimicrobial finish provides extra freshness
- Light heat protection up to 100°C for a short period
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance | CE CAT II |
Certifications/Compliance (Europe) | EN388, EN420, EN 407 |
Chlorinated | No |
Coated Area | Palm |
Construction | Knit |
Coating Material | Nitrile Foam |
Color | Red, Black |
Exterior Finish | Partially Textured |
Hand | Specific |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'