missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Crawler Black/Blue Safety Trainers S1P
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
Unit Size:
1 pair
Description
- Lightweight, breathability
- Comply to EN ISO 20345 : 2012, S1P, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Black perforated microfiber
- Composite toe cap (200 joules)
- Textile antipuncture midsole
- Scratch-resistant coating in toe and heel area
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2012 S1P SRC ESD |
| Closure Type | Laces |
| Color | Black, Blue |
| Liner Material | Breathable silver ions lining |
| Material | Microfiber |
| Size | 39 |
| Sole Features | Slip and abrasion resistant, ESD dissipative, shock absorbent |
| Sole Material | Polyurethane, Thermoplastic Polyurethane |
| Style | Low-cut |
| Toe Material | Composite |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction