missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Craft Knife

Product Code. p-7147321
Click to view available options
Color:
Black/Orange
Gray/Orange
Unit Size:
Each

Product Code. 16413639

Brand: Slice™ 10548

Only null left
Add to basket
Edge
Add to basket

Features durable handle, cross-hatched grip, and no-roll design with safety cap. Finger-friendly™ blade is made from advanced ceramics

  • Blade type: straight edge, rounded tip
  • Handle type: fixed position
  • No-roll handle with cross-hatch grip
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive blade
  • Includes one 10518 straight-edge, rounded-tip blade
  • Ambidextrous design
  • No-tool blade change
  • Fewer blade changes = fewer injuries

Specifications

Handle Type Fixed blade, No-roll handle with cross-hatch grip
Product Type Craft Knife
For Use With (Equipment) Slice™ Blades: 10518, 10520
Length (English) 6.42 in.
Length (Metric) 163 mm
Material GFN, Brass, Polypropylene, Zirconium Oxide
Color Black/Orange
For Use With (Application) Safety Cutting
Includes 1 ceramic straight-edge rounded-tip blade
No. per Pack 1 Ea.
Weight (English) 0.61 oz.
Weight (Metric) 17.18 g
Width (English) 0.43 in.
Width (Metric) 11 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.