missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ CR100 PC™ Cleanroom Tape—Orange

Product Code. p-2430286 Shop All Micronova Products
Click to view available options
Width (English):
2 in.
75 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12823672

Brand: Micronova™ CR100PC2OR

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Processed for applications in and around cleanrooms

  • Made of vinyl with synthetic rubber adhesive that ensures clean peel from wafer cartridges and most cleanroom work surfaces
  • Tapes and seals curved and irregular surfaces
  • Matte finish can be written on with cleanroom pen
  • Individually packaged in polyethylene bag

Order Info

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Specifications

Certifications/Compliance PPP-T-66E, CID A-A 1689A
Color Orange
Finish Matte
Format Tape
Material Vinyl, Synthetic Rubber
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Sealing, color coding, labeling, batching
Quantity 1 Ea.
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 2 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.