missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ CR100 PC™ Cleanroom Tape—Orange
Shop All Micronova Products
Click to view available options
Width (English):
2 in.
75 in.
Unit Size:
Each
Description
- Made of vinyl with synthetic rubber adhesive that ensures clean peel from wafer cartridges and most cleanroom work surfaces
- Tapes and seals curved and irregular surfaces
- Matte finish can be written on with cleanroom pen
- Individually packaged in polyethylene bag
Order Info
Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.
Specifications
Specifications
| Certifications/Compliance | PPP-T-66E, CID A-A 1689A |
| Color | Orange |
| Finish | Matte |
| Format | Tape |
| Material | Vinyl, Synthetic Rubber |
| Product Type | Cleanroom Tape |
| Sterility | Non-sterile |
| For Use With (Application) | Sealing, color coding, labeling, batching |
| Quantity | 1 Ea. |
| Length (English) | 36 yd. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction