missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ CR++ Sterile Latex Cleanroom Gloves - Grade A/B Compatible

Full length shoulder protection for GMP Grade A and B, ISO Class 4 Cleanrooms. This ultra long and clean latex glove is triple washed in DI water with a surface smooth enough for double-donning. Every lot of CR++ is tested for endotoxin and has very low levels of detectable protein.
£637.00
Specifications
| Chlorinated | Yes |
|---|---|
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 0.65 |
| Color | Natural |
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
30178820
![]() |
Isofield™
|
6.5 |
£637.00
100 pairs |
Estimated Shipment: 17-12-2025
Log in to see stock. |
|||||
18825311
![]() |
Isofield™
|
7 |
£637.00
100 pairs |
Estimated Shipment: 21-11-2025
Log in to see stock. |
|||||
18835311
![]() |
Isofield™
|
7.5 |
£637.00
100 pairs |
Estimated Shipment: 21-11-2025
Log in to see stock. |
|||||
18845311
![]() |
Isofield™
|
8 |
£637.00
100 pairs |
Estimated Shipment: 21-11-2025
Log in to see stock. |
|||||
30178893
![]() |
Isofield™
|
8.5 |
£637.00
100 pairs |
Estimated Shipment: 17-12-2025
Log in to see stock. |
|||||
18855311
![]() |
Isofield™
|
9 |
£637.00
100 pairs |
Estimated Shipment: 02-12-2025
Log in to see stock. |
|||||
Description
- Sterile latex Cleanroom gloves
- 600 mm (24 in.) shoulder length
- Hand-specific
- Natural color
- Textured palm and fingers
- Beaded cuff
- Low endotoxin levels
- Gamma irradiation, minimum 25 kGy
- Sterility Assurance Level 10-6
- Protein level less than 50 μg/g
- IPA resistant ink pouches
- Acceptable Quality Level (AQL) 0.65
- Low Particle Count ≥ 0.5 μm (counts/cm2) <1200
- Type B Chemical Splash Protection (K, P, T)
Technical and Documentation Compliance
- COA, COC, COI Available for download online
- QR Code on cartons allows for immediate Document retrieval
- Chemical innocuousness EN ISO 21420:2020
- Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
- Air leak and water leak EN ISO 374-2:2019
- Chemical degradation EN ISO 374-4:2019
- Chemical permeation EN 16523-1:2015+A1:2018
- Viral penetration EN 16604:2004
- Endotoxin test EN 455-3
- Sterility validation test EN ISO 11137 Part 2:2015
- EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
- UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product
Specifications
| Yes | |
| No | |
| Natural | |
| Fully Textured | |
| 0.20 mm | |
| Cleanroom | |
| Latex | |
| 0.18 mm | |
| Cleanroom Gloves | |
| 4.72 mil | |
| Textured | |
| 24 in. |
| Class 100 (ISO 5) | |
| 0.65 | |
| Single-use | |
| 7.87 mil | |
| Specific | |
| No | |
| 6.69 mil | |
| Powder Free | |
| Sterile | |
| 0.12 mm | |
| Individual Pair Packs | |
| 600 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title