missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash CPE OverShoe Compressed Polyethylene Machine Made

Product Code. 30058339
Change view
Click to view available options
Size:
16 in.
Unit Size:
Pack of 2000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30058339 16 in. Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30058339 Supplier Chemsplash Supplier No. 2578
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Elasticated Overshoe in a 4.2 gram blue 16 in. compressed polyethylene material.

Elasticated Overshoe

  • Disposable Compressed Polyethylene
  • 16 in. Long
  • Elasticated Ankles
  • Heat Sealed Seams
  • Size 15 X 40 +/-1cm
  • 4.2 gram
  • PFAS Free

Description: Elasticated Overshoe in a 4.2 gram blue compressed polyethylene material. The higher weight material gives you a stronger overshoe for harder-wearing applications. 16 in. long for all footwear sizes and elasticated for ease of fit. Ideal for keeping clean footwear clean, or keeping clean floors clean from dirty footwear.

Specifications

Size 16 in.
Material Compressed Polyethylene
Latex Free Yes
Color Blue
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Plain
Length (English) 16 in.
Length (Metric) 41 cm
Width (Metric) 15 cm
Weight (Metric) 4.2 g
Resistance Liquid
Product Type Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.