missing translation for 'onlineSavingsMsg'
Learn More

CPC™ Standard-Volume Quick-Disconnect Inline Hose-Barb Inserts: With Straight-Through Flow

Product Code. 11719649
Click to view available options
For Use With:
6.4 mm
Product Line:
PLC Series
Material:
EPDM
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11719649

Brand: CPC™ 0636480

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With shut-off valve

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button or twist-off disconnection
  • Chemical and corrosion resistant quick-disconnect bodies and inserts compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Ideal for use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
  • Audible click is heard when coupling has been fully engaged; push-button or twist-off disconnection
  • Complete coupling set requires both a body and an insert (sold separately)
  • Note: Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Applications:

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Specifications

Diameter (Metric) Inner 0.25 mm
Material EPDM
Overall Length (English) 1.35 to 2 in.
Overall Length (Metric) 34.2 to 50.8 mm
For Use With 6.4 mm
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Product Line PLC Series
Height (Metric) 16 mm
Height (English) 0.63 in.
Includes Shut-off valves
Color Almond
Maximum Pressure 120 psi
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type Hose Barb Valved In-line Coupling Insert
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.