missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Quick-Disconnect Valved Coupling Body

Product Code. 15487093
Click to view available options
Port Type:
1/4 in.
3/8 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15487093

Brand: Cole-Parmer™ 3130400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Quick-disconnect fitting with simple push-to-connect interface for your rigid tubing

  • Plug insert into body to connect fitting.
  • Fitting halves lock in place immediately.
  • To disconnect fitting halves, simply press the thumb latch on the coupling body.
  • spring-operated valve in each fitting half seals the flow path.
  • Straight-through fittings without shutoff valves are also available.
  • All fitting bodies have 316 stainless steel springs and latches.

Specifications

Type Fitting
Color White
Temperature (English) Max. 1810°F
Temperature (Metric) Max 82°C
Port Type 1/4 in.
Description Quick-Disconnect x Push-to-Connect
Sterilization Method Autoclave or Ethylene Oxide (ETO)
Material Acetal
Pressure 120 psi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.