missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC Quick-Disconnect Panel-Mount Hose Barb Fitting Body
Click to view available options
Material:
Acetal
Unit Size:
Each
Description
- CPC Quick-Disconnect Panel-Mount Hose Barb Fitting Body
- Standard flow quick-disconnect couplings require a body and an insert of the same flow size
- Plug insert into body to connect fitting
- Fitting halves lock into place immediately
- To disconnect fitting halves, simply press the thumb latch on the coupling body
Specifications
Specifications
| Description | Quick-Disconnect x Barb, Nonvalved Connection |
| Autoclavable | Autoclavable |
| Material | Acetal |
| Outlet Port | 1/4 in. |
| Port Size | 1/4 in. |
| Sterilization Method | Autoclave or Ethylene Oxide |
| Thread Size | 1/4 in. |
| Material (Seal) | Buna N |
| Maximum Pressure | 120 psi |
| Vacuum Level | 28 in. Hg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction