missing translation for 'onlineSavingsMsg'
Learn More

CPC™ Plastic Connectors, Couplings and Fittings

Product Code. 11801120
Change view
Click to view available options
Hose Barb:
0.375 in.
Height (English):
0.63 in.
Material:
Polypropylene
Product Type:
Hose Barb Valved In-line Coupling Insert
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Hose Barb Height (English) Material Product Type unitSize
11801120 0.375 in. 0.63 in. Polypropylene Hose Barb Valved In-line Coupling Insert Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11801120 Supplier CPC™ Supplier No. 0636485
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cover a wide range of general purpose applications with these plastic quick disconnect couplings. CPC™ Plastic Connectors, Couplings and Fittings feature integral terminations and one-hand connection and disconnection.

  • Available in 1/8 to 1/2 in. nominal flow
  • Polypropylene construction
  • EPDM 0-rings
  • Colder thumb latch
  • Chemically resistant and gamma sterilizable
  • Fewer leak points, shorter assemblies and faster installations

Specifications

Material Polypropylene
Overall Length (English) 1.35 in.
Overall Length (Metric) 34.2 mm
For Use With 9.5mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Hose Barb 0.375 in.
Height (Metric) 16.5 mm
Height (English) 0.63 in.
Includes Plastic connector
Color White
Maximum Pressure 120 psi
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 80°C
Product Type Hose Barb Valved In-line Coupling Insert
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.