missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Non-spill Polypropylene Panel Mount Coupling Insert with Hose Barb
Click to view available options
Tubing Size:
1/4 in.
Unit Size:
Each
Description
- Less than 0.10mL spillage.
- One-hand operation.
- Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance.
- For a complete fitting, order one body and one insert.
- All bodies will mate with inserts to make a fitting that will work for multiple applications.
Specifications
Specifications
| Description | Quick-Disconnect x Barb |
| Material | Polypropylene |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Tubing Size | 1/4 in. |
| Hose Barb | 1/4 in. |
| Outlet Port | 1/4 in. Quick Disconnect |
| Sterilization Method | Ethylene Oxide, Gamma |
| Maximum Pressure | 120 psi |
| Max. Operating Temperature (English) | 160°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction