missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ All-Plastic Quick Disconnect Hose Barb Coupling with Lock

Product Code. p-7138659
missing translation for 'orderingAttributeHoverText'
Tubing Size:
1/2 in.
1/4 in.
3/8 in.
missing translation for 'unitSize'
Pack of 5
This item is not returnable. View return policy

Product Code. 15176784

missing translation for 'mfr': Cole-Parmer™ 3131118

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These couplings add ease of use and security to your most critical fluid handling applications

  • All-plastic quick-disconnect couplings require a standard fitting body and standard insert or large fitting body and large insert (order separately).
  • Simply press the thumb latch to disconnect fitting halves.
  • Available in polycarbonate (PC), acetal and polysulfone (PSF).

Specifications

Description Quick-Disconnect x Barb Connection
Autoclavable Autoclavable
Material Polycarbonate
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Tubing Size 1/2 in.
Hose Barb 1/2 in.
Sterilization Method Autoclave, Ethylene Oxide or Gamma
Color Clear
Maximum Pressure 125 psi
Vacuum Level 25 in. Hg
Max. Operating Temperature (English) 250°F
Max. Operating Temperature (Metric) 121°C
Product Type Hose Barb Coupling Body with Lock
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.