missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ All-Plastic Quick Disconnect Hose Barb Coupling with Lock
Click to view available options
Tubing Size:
1/2 in.
1/4 in.
3/8 in.
Unit Size:
Pack of 5
Description
- All-plastic quick-disconnect couplings require a standard fitting body and standard insert or large fitting body and large insert (order separately).
- Simply press the thumb latch to disconnect fitting halves.
- Available in polycarbonate (PC), acetal and polysulfone (PSF).
Specifications
Specifications
| Description | Quick-Disconnect x Barb Connection |
| Autoclavable | Autoclavable |
| Material | Polycarbonate |
| Min. Operating Temperature (English) | -40°F |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 1/2 in. |
| Hose Barb | 1/2 in. |
| Sterilization Method | Autoclave, Ethylene Oxide or Gamma |
| Color | Clear |
| Maximum Pressure | 125 psi |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction